
14L Aluminum Pipe Wrench with POWERLENGTH™
Item #: 2598272
Cat #: 48-22-7215
UPC: 045242763368
to view pricing and more.
Documents & Guides
14L Aluminum Pipe Wrench with POWERLENGTH™ Handle, OVERBITE JAW™ design with a 2" capacity, 14" adjustable pipe wrench features tough, hardened jaws to give you increased grip and tooth durability.
Overview
14L Aluminum Pipe Wrench with POWERLENGTH™ Handle, OVERBITE JAW™ design with a 2" capacity, 14" adjustable pipe wrench features tough, hardened jaws to give you increased grip and tooth durability.
Also known as: 045242763368, 48-22-7215
Features & Benefits
- BETTER ACCESS. MAXIMUM LEVERAGE
- Slim Profile for Tight Spaces
- OVERBITE JAW – Max Capacity up to 2”
- Through Hardened Jaws - Increased Durability and Grip
- Dual Coil Springs - For Maximum Durability and Tool Life
- Tether-ready lanyard hole
- POWERLENGTH™ High Leverage Handle
- Ergonomic handle design that helps prevent fatigue and slip
- Limited Lifetime Warranty
Specifications
| Material: | Aluminum |
| Material: | Aluminum |