3 WT OZ SCREWLOOSE PENETRANT

Item #: 259838

Cat #: 03059

UPC: 078254030593

to view pricing and more.
Documents & Guides
A no-compromise penetrant that attacks corrosion to free corroded fasteners & mechanical components. A super-fast, powerful, concentrated penetrating solvent that loosens rust scale & corrosion. Instantly penetrates minute & tightly fitted crevices.

Overview

A no-compromise penetrant that attacks corrosion to free corroded fasteners & mechanical components. A super-fast, powerful, concentrated penetrating solvent that loosens rust scale & corrosion. Instantly penetrates minute & tightly fitted crevices.
Also known as: 078254030593, 03059

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 18
Lumens: 1275
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Lumens: 1275
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Wattage: 18
Length: 24 in , 2 ft
Light Technology: Fluorescent