MCB S800C 4P D 63A

Item #: 2598803

Cat #: S804C-D63

UPC: 888614674561

to view pricing and more.
Documents & Guides
MCB S800C 4P D 63A

Overview

MCB S800C 4P D 63A
Also known as: 888614674561, S804C-D63

Specifications

Amps: 63
Volts AC: 230, 400
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Type: Trip Curve D
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Amps: 63
Mounting: DIN Rail
Poles: 4
Interrupt Rating DC: 10 kA
Volts AC: 230, 400
Volts DC: 500
Type: Trip Curve D
Interrupt Rating AC: 15 kA