MCB S800N 1P C 16A

Item #: 2598804

Cat #: S801N-C16

UPC: 612271204300

Sign In or Register to view pricing and more.
Documents & Guides
MCB S800N 1P C 16A

Overview

MCB S800N 1P C 16A
Also known as: 612271204300, S801N-C16

Specifications

Volts AC: 230
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve C
Volts AC: 230
Mounting: DIN Rail
Amps: 16
Volts DC: 125
Poles: 1
Type: Trip Curve C