MCB S800N 4P C 16A

Item #: 2598809

Cat #: S804N-C16

UPC: 612271204669

Sign In or Register to view pricing and more.
Documents & Guides
MCB S800N 4P C 16A

Overview

MCB S800N 4P C 16A
Also known as: 612271204669, S804N-C16

Specifications

Volts AC: 230, 400
Mounting: DIN Rail
Poles: 4
Amps: 16
Type: Trip Curve C
Volts AC: 230, 400
Poles: 4
Type: Trip Curve C
Mounting: DIN Rail
Amps: 16