MCB S800N 4P C 32A

Item #: 2598811

Cat #: S804N-C32

UPC: 612271204690

to view pricing and more.
Documents & Guides
MCB S800N 4P C 32A

Overview

MCB S800N 4P C 32A
Also known as: 612271204690, S804N-C32

Specifications

Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Poles: 4
Type: Trip Curve C
Amps: 32
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 230, 400
Poles: 4