Flip-16 KNECT™ Ratcheting Impact Flip Socket Screwdriver Set

Item #: 2599308

Cat #: 65242

UPC: 092644652424

to view pricing and more.
Documents & Guides
Multi-Purpose Adapter Makes The Sockets Compatible With The Klein Knect™ (S) System For Unlimited Driving Potential, Impact Flip Socket Set Includes 16 Sae And Metric Sizes Combined Into 8 Color-Coded Sockets Plus Three Adapters, Socket Wrench And Handle, Set Includes 1/4 X 5/16, 3/8 X 7/16, 1/2 X 9/16 And 5/8 X 3/4-Inch Sockets And 7 X 8, 10 X 12, 13 X 14, And 15 X 17 Mm Sockets, Ratcheting Quick Connect Cushion-Grip™ Screwdriver Handle And 1/4-Inch Square Drive Socket Wrench, Klein Knect™ (S) Specialized 1/4-Inch Square Drive Adapter Compatible With Klein Tools Pass Through Socket Wrench (Cat. No. 65300) And Any 1/4-Inch Square Drive Ratchet, 1/4-Inch Socket Has Built In Magnetic Bit Holding Feature, Compact, Modular Storage System With A Clear Lid Is Compatible With Modbox™ And Stackable With Other Cases Of Similar Design

Overview

Multi-Purpose Adapter Makes The Sockets Compatible With The Klein Knect™ (S) System For Unlimited Driving Potential, Impact Flip Socket Set Includes 16 Sae And Metric Sizes Combined Into 8 Color-Coded Sockets Plus Three Adapters, Socket Wrench And Handle, Set Includes 1/4 X 5/16, 3/8 X 7/16, 1/2 X 9/16 And 5/8 X 3/4-Inch Sockets And 7 X 8, 10 X 12, 13 X 14, And 15 X 17 Mm Sockets, Ratcheting Quick Connect Cushion-Grip™ Screwdriver Handle And 1/4-Inch Square Drive Socket Wrench, Klein Knect™ (S) Specialized 1/4-Inch Square Drive Adapter Compatible With Klein Tools Pass Through Socket Wrench (Cat. No. 65300) And Any 1/4-Inch Square Drive Ratchet, 1/4-Inch Socket Has Built In Magnetic Bit Holding Feature, Compact, Modular Storage System With A Clear Lid Is Compatible With Modbox™ And Stackable With Other Cases Of Similar Design

The Flip-16 Heavy Duty Flip Impact Socket Set features 16 SAE and metric sizes combined into 8 color coded sockets. Each impact flip socket features two coaxial spring-loaded sockets in one. Set includes three adapters and comes in a compact, modular storage system with a clear lid. It is compatible with MODbox™ and stackable with other cases of similar design.

Also known as: 092644652424, 65242

Specifications

Material: Steel
Material: Steel