
CONTACTOR 600VAC 40AMP AC1 IEC + OPTIONS
Item #: 2599460
Cat #: LC1DT406BD
UPC: 389110735447
Overview
TeSys Deca contactor, 4 poles (4NO), for non-inductive load applications up to 40A/690V AC-1. They can be used to create motor starters for almost any type of application. It provides a 24V DC coil with transient suppressor module, 1NO+1NC built-in auxiliary contacts (NC mirror certified), connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability. Compact (45mm width), DIN-rail mounting or screw fixing. Power contacts have a 40A resistive load rating. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh). Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Ring-lug screw terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 3.58 inches tall, 1.77 inches wide and 4.21 inches deep. It weighs 0.94 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |