This product has been discontinued.

Current Transformer, Solid Core, 100:0.1A, O.D.: 0.67", Black
Item #: 259979
Cat #: CDE01-K11
UPC: 078477547250
to view pricing and more.
Documents & Guides
Current Transformer, Solid Core, 100:0.1A, O.D.: 0.67", BlackCurrent Transformer, Solid Core, 100:0.1A, O.D.: 0.67", Black, Title 24 Compliant, for Sub-Metering
Overview
Current Transformer, Solid Core, 100:0.1A, O.D.: 0.67", BlackCurrent Transformer, Solid Core, 100:0.1A, O.D.: 0.67", Black, Title 24 Compliant, for Sub-Metering
Sub-metering Ct. 100 To 0.1A. Solid Core. 0.67 Inch - Black
Also known as: 078477547250, CDE01-K11
Specifications
| Type: | Current Transformer |
| Amps: | 100 |
| Phase: | 1 |
| Type: | Current Transformer |
| Phase: | 1 |
| Amps: | 100 |