7PAR20-FL-LED-930-D-PS

Item #: 2599964

Cat #: 80209

UPC: 807154802098

to view pricing and more.
Documents & Guides
6.5 Watt LED PAR20 Flood (40D) Dimming 90+ CRI 3000K White Housing T20/T24 Ja8-2019 (Performance Series)

Overview

6.5 Watt LED PAR20 Flood (40D) Dimming 90+ CRI 3000K White Housing T20/T24 Ja8-2019 (Performance Series)
Also known as: 807154802098, 80209

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90+
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90+
Light Technology: LED
Shape: PAR20 (Sealed Beam)
Wattage: 6.500
Dimmable: Yes