EXGJH Flexible Coupling, 3/4 x 4" Flex Length, Explosionproof, Brass/Bronze

Item #: 260005

Cat #: EXGJH-24

UPC: 781381316903

to view pricing and more.
Documents & Guides
EXGJH Flexible Coupling, 3/4 x 4 Inch Flex Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

Overview

EXGJH Flexible Coupling, 3/4 x 4 Inch Flex Length, Explosionproof and Dust-Ignitionproof, Watertight, Brass End Fittings and Bronze Outer Braid, Brass Inner Core with Insulating Liner, Both End Fittings Female with Removable Male Nipple, For Use with Rigid/IMC Conduit

EXGJH Flexible Couplings are used in areas where vibration and/or movement is a problem. These flexible couplings are also used in place of rigid conduit in difficult-bend situations. EXGJH Flexible Couplings are suitable for wet locations and have female end fittings with removable male nipples.

Also known as: 781381316903, EXGJH-24

Specifications

Diameter: 3/4 in
Material: Bronze, Brass
Length: 4 in
Diameter: 3/4 in
Length: 4 in
Material: Bronze, Brass