Compact Series 4 Tube, 991x80x80mm, Lt Gray, Steel

Item #: 26005

Cat #: CCS8T10

UPC: 783510681005

to view pricing and more.
For connecting the components together in the Compact Series 4 Pendant Arm System. This Compact Series 4 Tube, CCS8T10 item measures 991x80x80mm with a material of Lt Gray, Steel.

Overview

For connecting the components together in the Compact Series 4 Pendant Arm System. This Compact Series 4 Tube, CCS8T10 item measures 991x80x80mm with a material of Lt Gray, Steel.

nVent HOFFMAN HOFCCS8T10 square and rectangular tubes are cold-formed, hollow, welded steel with 5-MM wall thickness. Finish is RAL 7035 light-gray polyester powder paint. Tubing provides structural integrity and acts as a conduit for equipment wiring. Available in 500-, 1000- and 2000-MM lengths. All pendant arm connections are sized to fit appropriate tube sizes.

Also known as: 783510681005, CCS8T10

Features & Benefits

  • Square and rectangular tubes are cold-formed, hollow, welded steel with 5-mm wall thickness available in various lengths
  • Connection components fastened to support arm with set screws
  • Assembled Compact Series 4 HMI Arm System has a max weight load of 337 lb. (153.2 kg)

Specifications

IP/NEMA Rating: IP55
Material: Steel
Height: 3.150 in
Width: 3.150 in
Depth: 39.370 in
IP/NEMA Rating: IP55
Height: 3.150 in
Depth: 39.370 in
Material: Steel
Width: 3.150 in