Fitting, End Cap, 2" x 2" (50mm x 50mm),

Item #: 260068
Cat #: FEC2X2BL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2 x 2 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Black.

Overview

2 x 2 end cap fitting used for closing off open ends of the channel or fittings. No coupler required. Push-on installation, Black.
Also known as: FEC2X2BL

Specifications

Width: 2 in
Height: 2 in
Color: Black
Width: 2 in
Color: Black
Height: 2 in

Customer Reviews

No reviews for this product
(0)