Sectional Wallplate, Single Rcpt. - 1.406", Center, Nylon, Ivory

Item #: 260102

Cat #: PSC7-I

UPC: 078477839393

to view pricing and more.
Documents & Guides
1-Gang, 1.406 Inch Hole Single Device Receptacle Wallplate, Sectional, Device Mount, Center Panel, Material: Thermoplastic Nylon - Color/Finish: Ivory.

Overview

1-Gang, 1.406 Inch Hole Single Device Receptacle Wallplate, Sectional, Device Mount, Center Panel, Material: Thermoplastic Nylon - Color/Finish: Ivory.

1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Thermoplastic Nylon, Device Mount, Center Panel, Ivory

Also known as: 078477839393, PSC7-I

Specifications

Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1
Color: Ivory
Type: Single Receptacle
Mounting: Device
Gangs: 1
Type: Single Receptacle
Material: Thermoplastic, Nylon
Color: Ivory