
NPT Portable Pipe Threading Dies, 1-1/4"
Item #: 2601073
Cat #: 48-36-1104
UPC: 045242608683
to view pricing and more.
Documents & Guides
NPT Portable Pipe Threading Dies, 1-1/4 Inch, Replacement Pipe Dies For: Milwaukee Forged Aluminum Die Heads, Milwaukee Compact Forged Aluminum Die Heads, RIDGID 11-R, 12-R, O-R, 111-R, 00-R, 30A and 31A Threaders, Reed R-12+ Dropheads, DeWalt Pipe Threading Die Heads, and Wheeler Rex 12R Style Die Heads, 1 Matched Set of 4 Alloy NPT Dies
Overview
NPT Portable Pipe Threading Dies, 1-1/4 Inch, Replacement Pipe Dies For: Milwaukee Forged Aluminum Die Heads, Milwaukee Compact Forged Aluminum Die Heads, RIDGID 11-R, 12-R, O-R, 111-R, 00-R, 30A and 31A Threaders, Reed R-12+ Dropheads, DeWalt Pipe Threading Die Heads, and Wheeler Rex 12R Style Die Heads, 1 Matched Set of 4 Alloy NPT Dies
Our Milwaukee Portable Pipe Threading Dies are replacements for: Milwaukee Forged Aluminum Die Heads, Milwaukee Compact Forged Aluminum Die Heads, RIDGID 11-R, 12-R, O-R, 111-R, 00-R, 30A and 31A Threaders, Reed R-12+ Dropheads, DeWalt Pipe Threading Die Heads, and Wheeler Rex 12R Style Die Heads. Offered in Alloy and High-Speed Tool Steel sizes 1/2"-2". Stamped size, type and alignment numbers for easy identification and installation.
Also known as: 045242608683, 48-36-1104
Specifications
| Material: | Aluminum Alloy |
| Size: | 1 1/4 in |
| Material: | Aluminum Alloy |
| Size: | 1 1/4 in |