
30W Solar Area Light, 30/40/50K
Item #: 2601343
Cat #: SL-SAL-60L-FC-T3-BK-G3
UPC: 197810015000
to view pricing and more.
Documents & Guides
LED Off-Grid Solar Area Light, 30W; 6,000 lumens; 3000K/4000K/5000K; Off-Grid – completely free to operate, plus no trenching or wiring required. Up to 250W HID Equivalent. Default Setting - No Adjustments Necessary: The default setting is Dusk 'till Dawn @ 80% first 2 hours, 50% constant & 80% w/ motion for the rest of the night. Fixture Operating Temperature Range = -40F to 140F, Battery Charging Temperature Range = -4F to 140F. Pole bracket and slip-fitter for mounting fixture and solar panel included. FITS ON A 2-3/8 TENON. Additional Brackets and Remote to Change Default Settings Must Be Purchased Separately.
Overview
LED Off-Grid Solar Area Light, 30W; 6,000 lumens; 3000K/4000K/5000K; Off-Grid – completely free to operate, plus no trenching or wiring required. Up to 250W HID Equivalent. Default Setting - No Adjustments Necessary: The default setting is Dusk 'till Dawn @ 80% first 2 hours, 50% constant & 80% w/ motion for the rest of the night. Fixture Operating Temperature Range = -40F to 140F, Battery Charging Temperature Range = -4F to 140F. Pole bracket and slip-fitter for mounting fixture and solar panel included. FITS ON A 2-3/8 TENON. Additional Brackets and Remote to Change Default Settings Must Be Purchased Separately.
Also known as: 197810015000, SL-SAL-60L-FC-T3-BK-G3
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 30 |
| Lumens: | 6000 |
| Color: | Bronze |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 6000 |
| Wattage: | 30 |
| Color: | Bronze |