2 Channel Raceway

Item #: 260149

Cat #: LD2P10WH10-A

UPC: 074983688234

to view pricing and more.
Documents & Guides
Tamper resistant two-channel, one-piece latching surface raceway, PVC, White, Supplied with factory applied adhesive tape, 10' length. Color: White. Sold by foot in increments of 10.

Overview

Tamper resistant two-channel, one-piece latching surface raceway, PVC, White, Supplied with factory applied adhesive tape, 10' length. Color: White. Sold by foot in increments of 10.
Also known as: 074983688234, LD2P10WH10-A

Specifications

Color: White
Material: PVC
Length: 10 ft
Height: 0.860 in
Width: 1.520 in
Color: White
Length: 10 ft
Width: 1.520 in
Material: PVC
Height: 0.860 in