14" Digital Level W/Case

Item #: 2601525

Cat #: MLDIG14

UPC: 045242516452

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
14" Digital Level W/Case

Overview

14" Digital Level W/Case

Milwaukee® Digital levels with PINPOINT™ measurement technology deliver superior accuracy and a dynamic readout, providing users with the most versatile and easy to read digital level on the market. With up to 2X greater accuracy than digital levels on the market today, users will be able to get the most precise and consistent measurements. With increased frame strength, an IP65 rating, and a display that’s 2x stronger these levels will withstand jobsite conditions and maintain accuracy for the life of the level. PINPOINT™ measurement technology offers unmatched customization, helping users find their unique measurements faster and easier than ever before; all powered by REDLITHIUM™ USB rechargeable batteries.

Also known as: 045242516452, MLDIG14

Features & Benefits

  • PIN mode allows user to lock in any target within 360 degrees for replicating measurements or finding a specific measurement
  • Simple menu selection for quick set-up: mode, sensitivity, tolerance, power & language
  • Tolerance can be adjusted for precision, standard & rough-in work
  • IP65 Rated protects against jobsite debris
  • Superior accuracy: up to 2X greater accuracy
  • PINPOINT™ measurement technology for enhanced readout
  • IP65 rated, 25% stronger frame
  • PINPOINT™ measurement technology provides layers of information to include numeric, graphic, color and audio for advanced readability
  • 3-Year accuracy guarantee: 0 degrees, 90 degrees/.03 degrees and 1-89 degrees/.10-degrees

Specifications

Type: Level
Type: Level