
Conduit Outlet Box, Type: GRX, (4) 1-1/2" Hubs, Malleable
Item #: 260153
Cat #: GRX150
UPC: 781381447157
to view pricing and more.
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4.88" Opening, 72 Cubic Inches and (4) 1-1/2" Threaded Hubs. For use with Threaded Metal Conduit.
Overview
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4.88" Opening, 72 Cubic Inches and (4) 1-1/2" Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381447157, GRX150
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/2 in |
| Cubic Inches: | 72 in³ |
| Material: | Malleable Iron |
| Cubic Inches: | 72 in³ |
| Diameter: | 1 1/2 in |