Heat Shrink, Thin-Wall, 1", Yellow/Green, (5) 48" Pieces

Item #: 260173

Cat #: HSTT100-48-545

UPC: 074983520657

Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow/Green, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1", Recovered Insulation Diameter: 1/2", Tube Length: 4' Piece. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow/Green, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1", Recovered Insulation Diameter: 1/2", Tube Length: 4' Piece. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 074983520657, HSTT100-48-545

Specifications

Diameter: 1 in
Color: Yellow/Green
Volts AC: 600
Length: 48 in
Diameter: 1 in
Volts AC: 600
Color: Yellow/Green
Length: 48 in