Contactor, Type L, multipole ltg, mech held, 30A, 10P, 600 V, 110/120 VAC 50/60 Hz coil, open style

Item #: 260186
Cat #: 8903LXO1000V02
UPC: 785901057437
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Type L, multipole lighting, mechanically held, 30A, 10 pole, 600 V, 110/120 VAC 50/60 Hz coil, open style

Overview

Contactor, Type L, multipole lighting, mechanically held, 30A, 10 pole, 600 V, 110/120 VAC 50/60 Hz coil, open style
8903L multipole lighting contactors are for lighting control applications. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. Can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The contacts are field convertible from NO to NC. This device 10 pole device has 10 NO contacts. Supplied with two operating coils. One is for latching the contactor and the other is to unlatch the contactor. Both coils are 110/120 VAC 50/60 Hz rated. Other coils are available in a wide variety of common voltages up to 600VAC. Contactor is an open device. A variety of enclosure types are available. Coils and contacts are easily replaced. Lighting contactor is 8.81 inches tall, 5.63 inches wide and 3.25 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.
Also known as: 785901057437, 8903LXO1000V02

Specifications

Volts AC Control: 120
Phase: 3
Type: Contactor, Mechanically Held, Lighting
Family / Style: 8903
Mounting: Surface
Amps: 30
Poles: 10
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Type: Contactor, Mechanically Held, Lighting
Mounting: Surface
Poles: 10
Standards: California Proposition 65
Phase: 3
Family / Style: 8903
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)