Single Gang Power Rated 2-piece Extensio

Item #: 260188

Cat #: JBP1EIG

UPC: 074983754786

to view pricing and more.
Documents & Guides
Single gang two-piece screw together extension outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® LD profile raceway. 4.99in L x 3.30in W x 1.00in H (126.7mm x 83.8mm x 25.4mm). Breakouts

Overview

Single gang two-piece screw together extension outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® LD profile raceway. 4.99in L x 3.30in W x 1.00in H (126.7mm x 83.8mm x 25.4mm). Breakouts
Also known as: 074983754786, JBP1EIG

Specifications

Material: PVC
Color: International Gray
Material: PVC
Color: International Gray