Single Gang Power Rated 2-piece Intermed

Item #: 260201

Cat #: JBP1IIG

UPC: 074983758142

to view pricing and more.
Documents & Guides
Single gang two-piece screw together intermediate outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® LD profile raceway. 5.12in L x 3.38in W x 2.27in H (130.2mm x 86.0mm x 57.7mm). Breako

Overview

Single gang two-piece screw together intermediate outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® LD profile raceway. 5.12in L x 3.38in W x 2.27in H (130.2mm x 86.0mm x 57.7mm). Breako
Also known as: 074983758142, JBP1IIG

Specifications

Material: PVC
Color: International Gray
Material: PVC
Color: International Gray