Single Gang Power Rated 2-piece Low Prof

Item #: 260208

Cat #: JBP1MD20EI

UPC: 074983754915

to view pricing and more.
Documents & Guides
Single gang two-piece power rated low profile snap together outlet box. Includes 20A U.S. style 106 duplex electrical outlet. For use with Pan-Way® LDPH3, 5, 10 or LDS3 or 5 profile raceway only. 4.84"L x 2.90"W x 1.22"H (122.9mm x 73.6mm x 30.9mm).

Overview

Single gang two-piece power rated low profile snap together outlet box. Includes 20A U.S. style 106 duplex electrical outlet. For use with Pan-Way® LDPH3, 5, 10 or LDS3 or 5 profile raceway only. 4.84"L x 2.90"W x 1.22"H (122.9mm x 73.6mm x 30.9mm).
Also known as: 074983754915, JBP1MD20EI

Specifications

Material: PVC
Color: Electric Ivory
Material: PVC
Color: Electric Ivory