7.5WLED/DIR/4/60'/CCT-SEL/120V

Item #: 2602245

Cat #: S11856

UPC: 045923118562

to view pricing and more.
7.5 Watt; LED Retrofit Downlight; Gimbaled; 120 Volt; CCT Selectable; Bronze Finish

Overview

7.5 Watt; LED Retrofit Downlight; Gimbaled; 120 Volt; CCT Selectable; Bronze Finish
Also known as: 045923118562, S11856

Specifications

Lumens: 600
Size: 4 in
Volts AC: 120
Color: Bronze
Wattage: 7.500
Standards: California Proposition 65, California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 600
Volts AC: 120
Wattage: 7.500
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 4 in
Color: Bronze
Standards: California Proposition 65, California Title 20, California Title 24
Dimmable: Yes