MCB 3P B 10A 480Y/277 SUPP

Item #: 2602394

Cat #: S203M-B10

UPC: 016779549671

Sign In or Register to view pricing and more.
Documents & Guides
MCB 3P B 10A 480Y/277 SUPP

Overview

MCB 3P B 10A 480Y/277 SUPP
Also known as: 016779549671, S203M-B10

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 6 kA
Amps: 10
Volts DC: 125
Type: Trip Curve B
Interrupt Rating DC: 10 kA