
QLine I Enclosure Type 4X 600 x 400 x 187mm, PC
Item #: 26028
Cat #: Q604018PCI
UPC: 783510185893
to view pricing and more.
Documents & Guides
QLine I polycarbonate/ABS larger sized enclosures ideal in corrosive environments protecting controls. This QLine I Enclosure Type 4X, Q604018PCI item measures 600x400x180mm with a material of Polycarbonate.
Overview
QLine I polycarbonate/ABS larger sized enclosures ideal in corrosive environments protecting controls. This QLine I Enclosure Type 4X, Q604018PCI item measures 600x400x180mm with a material of Polycarbonate.
The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510185893, Q604018PCI
Features & Benefits
- Body is impact-resistant polycarbonate for PCI series and ABS for ABI series
- Opaque and clear covers are impact-resistant polycarbonate for PCI, opaque covers are ABS for ABI series
- Polycarbonate and ABS material is easily punched, drilled, filed or sawed
- Mounting holes molded directly under cover screws
- Molded internal pads for mounting optional panels, rails and other components
- Molded internal rails for mounting adjustable-depth panel kit
- Screws provided for mounting optional panel
- Optional extension rings are molded polycarbonate
- Cover includes a molded-in hole for wire lead
- Seamless foam-in-place gasket assures water-tight and dust-tight seal
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | Polycarbonate, Polyester |
| Color: | Gray |
| Mounting: | Wall |
| Height: | 23.150 in |
| Width: | 15.280 in |
| Depth: | 6.810 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Color: | Gray |
| Height: | 23.150 in |
| Depth: | 6.810 in |
| Material: | Polycarbonate, Polyester |
| Mounting: | Wall |
| Width: | 15.280 in |