3m (10') Retractable Strap with Automatic Retracting, Polyester, Black

Item #: 2602845

Cat #: BIZ-730938

UPC:

to view pricing and more.
Documents & Guides
3m (10') Retractable Strap with Automatic Retracting, Polyester, Black

Overview

3m (10') Retractable Strap with Automatic Retracting, Polyester, Black

Retractable strap 3 m Automatic retractable lashing system, ideal for commercial vehicles and for securing loads on flatbeds or trailers. Attaching the load is very quick and easy. Retractable. Self-winding. Resistance 600 kg. Capacity 300 daN. Length 3 m. Polyester fabric. Zinc-plated steel buckle.

Also known as: BIZ-730938

Specifications

Color: Black
Material: Plastic
Color: Black
Material: Plastic