Ultra-Thin Wide View LED Headlamp on Rechargeable Battery

Item #: 2602880

Cat #: BIZ-625063

UPC:

to view pricing and more.
Documents & Guides
Ultra-Thin Wide View LED Headlamp on Rechargeable Battery

Overview

Ultra-Thin Wide View LED Headlamp on Rechargeable Battery

The ultra-slim LED headlamp on rechargeable battery provides a focused, wide view for optimal versatility. Ideal for inspection and safety lighting, it offers 450 lm in wide beam, 300 lm in normal and 150 lm in narrow. With a color temperature of 5,200 K to 6,800 K, a colour rendering index > 70, a spot beam of 40° and a wide beam of 120°, it operates from -10 °C to +35 °C. The battery life varies from 2.5 hours to 8 hours, with a charging time of 2 hours. Equipped with a lithium battery, an elastic headband and a USB type C cable, it weighs 138.6 g. With IP65 and IK07, it is suitable for indoor and outdoor use. For optimal use, tap for focus, wide, or both. Before the first use, charge it completely, do not use a damaged charger, do not charge it for more than 24 hours, do not disassemble it, charge it every ten months in storage.

Also known as: BIZ-625063

Specifications

Color: Black
Material: Plastic
Color: Black
Material: Plastic