Discrete Input Module, Modicon X80, 32 Inputs, 24VDC Positive

Item #: 260299
Cat #: BMXDDI3202K
UPC: 785901477082
Sign In or Register to view pricing and more.
Discrete Input Module, Modicon X80, 32 Inputs, 24 Volt DC Positive

Overview

Discrete Input Module, Modicon X80, 32 Inputs, 24 Volt DC Positive
This discrete input module is part of the Modicon X80 modules. It has 32 isolated inputs and it is supplied with 24V DC. this input module with 40-way connectors is designed, for use in conjunction with the TeSys Quickfit mounting system. It occupies a single slot on the rack and it has a case which provides IP 20 protection of the electronics.
Also known as: 785901477082, BMXDDI3202K

Specifications

Type: I/O Module
Circuits: 32
Standards: California Proposition 65
Type: I/O Module
Standards: California Proposition 65
Circuits: 32

Customer Reviews

No reviews for this product
(0)