FD 3P 200A 600V RATED WITHOUT TERMINALS

Item #: 2603519

Cat #: FD3200W

UPC: 786679072776

Sign In or Register to view pricing and more.
FD 3P 200A 600V RATED WITHOUT TERMINALS

Overview

FD 3P 200A 600V RATED WITHOUT TERMINALS
Also known as: 786679072776, FD3200W

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 200
Poles: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250