Complete illum push button, 9001K, metal, projecting, red, 30mm, spring return, LED red, 24-28V

Item #: 260358

Cat #: 9001K2L35LRR

UPC: 785901714293

to view pricing and more.
Complete illuminated push button, Harmony 9001K, metal, projecting, red, 30mm, spring return, LED red, 24...28V

Overview

Complete illuminated push button, Harmony 9001K, metal, projecting, red, 30mm, spring return, LED red, 24...28V

This illuminated push-button with integral LED provides an ergonomic and visual interface for controlling your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits High performance International standards & certifications ( Marine certification, IP65, Type 4, 13 and 4X)

Also known as: 785901714293, 9001K2L35LRR

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm