This product has been discontinued.

Decora Wallplate, 2-Gang, Screwless, Plastic, Ivory, Midway
Item #: 260388
Cat #: S262C-C0I
UPC:
to view pricing and more.
Decora Wallplate, 2-Gang, Screwless, Plastic, Ivory, Midway2-Gang, Decora Wallplate, Midway Size, Material: Unbreakable Plastic, Screwless Mounting - Color/Finish: Ivory.
Overview
Decora Wallplate, 2-Gang, Screwless, Plastic, Ivory, Midway2-Gang, Decora Wallplate, Midway Size, Material: Unbreakable Plastic, Screwless Mounting - Color/Finish: Ivory.
Also known as: S262C-C0I
Specifications
| Gangs: | 2 |
| Size: | Standard |
| Type: | GFCI, Decorator |
| Material: | Thermoplastic |
| Color: | Ivory |
| Mounting: | Screwless |
| Gangs: | 2 |
| Type: | GFCI, Decorator |
| Color: | Ivory |
| Size: | Standard |
| Material: | Thermoplastic |
| Mounting: | Screwless |