Junction Box,Power,WH,2-gang,EA

Item #: 260394

Cat #: JBP2WH

UPC: 074983702749

to view pricing and more.
Double gang two-piece screw together outlet box. Box accepts Pan-Way« Screw-On Faceplates or any NEMA standard double gang faceplates. For use with Pan-Way« LD profile raceway. 5.05"L x 5.05"W x 1.62"H (128.2mm x 128.2mm x 41.1mm). Breakouts for 1/2" or 3/4" diameter conduit.

Overview

Double gang two-piece screw together outlet box. Box accepts Pan-Way« Screw-On Faceplates or any NEMA standard double gang faceplates. For use with Pan-Way« LD profile raceway. 5.05"L x 5.05"W x 1.62"H (128.2mm x 128.2mm x 41.1mm). Breakouts for 1/2" or 3/4" diameter conduit.
Also known as: 074983702749, JBP2WH

Specifications

Color: White
Material: PVC
Length: 5.050 in
Height: 1.620 in
Width: 5.050 in
Color: White
Length: 5.050 in
Width: 5.050 in
Material: PVC
Height: 1.620 in