This product may not be available in all locations.
Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 11.1), Size 1 (FLA 11.4)
Item #:
26040
Cat #:
W53
UPC:
781180154287
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 11.1), Size 1 (Full Load Amps 11.4), Size 2 (Full Load Amps 11.5) *** See Document Below for Other Amperages ***
Overview
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 11.1), Size 1 (Full Load Amps 11.4), Size 2 (Full Load Amps 11.5) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180154287, W53
Specifications
Type: | Heater Element |
IP/NEMA Rating: | NEMA 1 |
Type: | Heater Element |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)