SK Blue e+ Outlet Filter

Item #: 2604367

Cat #: 3240300

UPC: 639889939998

to view pricing and more.
Documents & Guides
SK Blue e+ Outlet Filter, For Filter Fans, WH: 255 x 255 mm, RAL 7035

Overview

SK Blue e+ Outlet Filter, For Filter Fans, WH: 255 x 255 mm, RAL 7035

The outlet filter is used in conjunction with the associated filter fan to dissipate lost heat out of the enclosures, to ventilate the enclosure and to protect temperature-sensitive components. This is done via the direct supply of ambient air that must be below the permissible temperature inside the enclosure.

Also known as: 639889939998, 3240300

Specifications

Height: 255 mm
Width: 255 mm
Height: 255 mm
Width: 255 mm