CIRCUIT BREAKER POWERPACT L 600A 3 POLE 600VAC 18KA I-LINE MICROLOGIC 3.3 80% ABC PADLOCK HANDLE

Item #: 2604526

Cat #: LGA36600U31XYP

UPC: 785901375319

to view pricing and more.

Overview

CIRCUIT BREAKER POWERPACT L 600A 3 POLE 600VAC 18KA I-LINE MICROLOGIC 3.3 80% ABC PADLOCK HANDLE

PowerPacT L-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT L-Frame circuit breakers are available with electronic trip units. All PowerPacT L-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT L circuit breakers are available in 3 and 4-pole unit mount, I-Line, and draw out constructions. This PowerPacT L, 600A, 3 pole, circuit breaker has an interrupting rating of 18kA at 600VAC. This circuit breaker provides MicroLogic Standard with a 3.3 trip unit and an LI function. This unit has I-Line terminations on the line side and mechanical lugs on the load side. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT L circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked. This unit includes a factory installed padlock handle.

Also known as: 785901375319, LGA36600U31XYP

Specifications

No Specifications Available