This product may not be available in all locations.

to view pricing and more.
Documents & Guides
ENCLOSED STARTER K-LINE + OPTIONS
Overview
ENCLOSED STARTER K-LINE + OPTIONS
"TeSys Control enclosed starter with contactor and thermal overload relay, 3 poles, for non-reversing motor control applications up to 7.5kW@400V AC-3." "Surface mounting enclosure with screw fixing, 2 knock-outs for cable glands on top and bottom." "Self-extinguishing ABS material enclosure, IP65 protection." "It includes a thermal overload relay LR2K and contactor LC1K with a control circuit 230V 50/60Hz, to be wired by the customer." "Equipped with a green pushbutton Start (I), a red pushbutton Stop/Reset (O), and a yellow operating indicator." "To be combined with an external short circuit protection component, to reach a type 1 or type 2 coordination." It conforms to IEC 60947-4-1,
Also known as: 891109631130, LE1M35P722
Specifications
No Specifications Available