SUPPORTS BRKT 19IN 600 2

Item #: 2605260

Cat #: CIB600

UPC: 783510458256

to view pricing and more.
SUPPORTS BRKT 19IN 600 2

Overview

SUPPORTS BRKT 19IN 600 2

These profiles, for mounting 19" vertical profiles, can be adjusted in depth. They are secured to the enclosure's frame to ensure a strong fixation.

Also known as: 783510458256, CIB600

Specifications

Finish: Zinc Plated
Depth: 2.010 in
Height: 1.650 in
Weight: 3.740 lb
Finish: Zinc Plated
Height: 1.650 in
Depth: 2.010 in
Weight: 3.740 lb