Strain-Relief Grip, Male, 0.5" - 0.625"

Item #: 260530
Cat #: L7708
UPC: 078477973783
Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .500 Inch - .625 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch, Cable Diameter Range: .500 Inch - .625 Inch.
1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .500, .625 Cord Range
Also known as: 078477973783, L7708, Spring Bridles, KELLUM GRIP

Specifications

Diameter: 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.500 - 0.625 in
Diameter: 1/2 in
Diameter Range: 0.500 - 0.625 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)