CHTH 4G DECORA WALLPLAT

Item #: 260561

Cat #: S264C-C0I

UPC: 078477472514

Sign In or Register to view pricing and more.
Documents & Guides
CHTH 4G DECORA WALLPLAT4-Gang Decora Cheetah Wallplate, Ivory

Overview

CHTH 4G DECORA WALLPLAT4-Gang Decora Cheetah Wallplate, Ivory
Also known as: 078477472514, S264C-C0I

Specifications

Mounting: Device
Size: Standard
Type: GFCI, Decorator
Material: Plastic
Color: Ivory
Gangs: 4
Mounting: Device
Type: GFCI, Decorator
Color: Ivory
Size: Standard
Material: Plastic
Gangs: 4