Slotted Hinged Duct,PVC,1.5X2X6',Black

Item #: 260580

Cat #: H1.5X2BL6

UPC: 074983142620

to view pricing and more.
Panduct® type H hinged cover wide slot wiring duct, 1.5 W x 2 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type H hinged cover wide slot wiring duct, 1.5 W x 2 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983142620, H1.5X2BL6

Specifications

Height: 2 in
Width: 1 1/2 in
Color: Black
Material: PVC
Length: 6 ft
Height: 2 in
Color: Black
Length: 6 ft
Width: 1 1/2 in
Material: PVC