
2'x2' LED Recessed Selectable Backlit Panel
Item #: 2606188
Cat #: 2SBP2035L8DS-2-UNV-DIM
UPC: 190096193110
to view pricing and more.
Documents & Guides
2 Ft. x 2 Ft. LED Recessed Selectable Backlit Panel: 120-277 Volt, Selectable Wattage and CCT Packages: Wattage; 19/18, 29/28, 34/33, Lumens: 2220 - 3982 (Depending on Wattage & Color Selected), 3500K/4000K/5000K, 0-10V dimming to 5%, Designed for use with standard Grid or Narrow Grid ceiling T-bars.
Overview
2 Ft. x 2 Ft. LED Recessed Selectable Backlit Panel: 120-277 Volt, Selectable Wattage and CCT Packages: Wattage; 19/18, 29/28, 34/33, Lumens: 2220 - 3982 (Depending on Wattage & Color Selected), 3500K/4000K/5000K, 0-10V dimming to 5%, Designed for use with standard Grid or Narrow Grid ceiling T-bars.
Day-Brite/CFI Selectable backlit panel is a highly versatile luminaire designed to provide three lumen and three CCT packages per size. Available for use in recessed and surface mount applications, the SBP is a versatile luminaire that is ideal for general lighting applications such as open office, schools, healthcare, and retail.
Also known as: 190096193110, 2SBP2035L8DS-2-UNV-DIM
Features & Benefits
- Field tunable
- Ease of installation and maintenance
- Three selectable CCT packages
- Three selectable lumen packages
- Smooth surface of light
Specifications
| Mounting: | Recessed, T-Bar |
| Wattage: | 34, 29, 19, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Lumens: | 3900, 2200, Selectable |
| Length: | 24 in , 2 ft |
| Type: | LED Fixture |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed, T-Bar |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 3900, 2200, Selectable |
| Type: | LED Fixture |
| Dimmable: | Yes |
| Wattage: | 34, 29, 19, Selectable |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |