Grounding Bushing, Size: 5", Wire Range: 6 - 4/0 AWG

Item #: 260623

Cat #: BG500-6-40

UPC: 786210161723

to view pricing and more.
Documents & Guides
Grounding Bushing, Series: BlackJack, Size: 5 Inch, Wire Range: 6 - 4/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, Series: BlackJack, Size: 5 Inch, Wire Range: 6 - 4/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Also known as: 786210161723, BG500-6-40

Specifications

Material: Malleable Iron, Zinc
Diameter: 5 in
Insulation: Insulated
Material: Malleable Iron, Zinc
Insulation: Insulated
Diameter: 5 in