6 Piece SHOCKWAVE™ Impact Duty 6" Magnetic Nut Driver Set

Item #: 2606361

Cat #: 49-66-4567

UPC: 045242249534

to view pricing and more.
Documents & Guides
6 Piece SHOCKWAVE™ Impact Duty 6" Magnetic Nut Driver Set

Overview

6 Piece SHOCKWAVE™ Impact Duty 6" Magnetic Nut Driver Set

Our SHOCKWAVE™ Impact Duty Magnetic Nut Drivers are engineered with the Most Durable Magnet to withstand heavy-duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. Made from heat-treated CUSTOM ALLOY76™ steel to control hardness for extended bit life. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Our magnetic nut drivers feature a chamfered edge for maximum screw-head engagement while the improved hex geometry allows for the best fit and reduced stripping during use. The nut drivers also feature color-coded bands that aid with selecting the right diameter. Designed for use with bit holders in impact drivers and drill drivers.

Also known as: 045242249534, 49-66-4567

Features & Benefits

  • IMPACT DUTY Magnet prevents magnet loosening over time
  • Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
  • CUSTOM ALLOY76™ Steel is engineered to extend bit life
  • Color-coded bands aid with selecting the right size nut driver
  • 6" Magnetic nut driver allows for extended reach and tight-access applications
  • Chamfered edge for maximum screw-head engagement
  • Magnetic nut driver holds screws securely during application set-up
  • Improved hex geometry for best fit and reduced stripping
  • Designed for heavy-duty impact applications
  • Designed for use with Impact Drivers and Drill Drivers

Specifications

Color: Black
Height: 8.500 in
Width: 4.100 in
Length: 1.378 in
Color: Black
Width: 4.100 in
Height: 8.500 in
Length: 1.378 in