Grounding Bushing, Size: 6", Wire Range: 6 - 4/0 AWG

Item #: 260642

Cat #: BG600-6-40

UPC: 786210161761

to view pricing and more.
Documents & Guides
Grounding Bushing, Series: BlackJack, Size: 6 Inch, Wire Range: 6 - 4/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, Series: BlackJack, Size: 6 Inch, Wire Range: 6 - 4/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Also known as: 786210161761, BG600-6-40

Specifications

Material: Malleable Iron, Zinc
Diameter: 6 in
Insulation: Insulated
Material: Malleable Iron, Zinc
Insulation: Insulated
Diameter: 6 in