This product may not be available in all locations.

Pilot Light, Push to Test, 24V AC/DC, Full Voltage, Red, 30mm
Item #: 26065
Cat #: 800H-QRT24R
UPC: 662073624899
to view pricing and more.
Documents & Guides
Pilot Light, Push to Test, Full Voltage, 24 Volt, AC/DC, Red, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Overview
Pilot Light, Push to Test, Full Voltage, 24 Volt, AC/DC, Red, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRT24R from Rockwell Automation® is a red, 24 V AC/DC, 30 mm pilot light. It is push-to-test type. It is full voltage type and it is an incandescent lamp. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073624899, 800H-QRT24R
Specifications
| Color: | Red |
| Volts DC: | 24 |
| Size: | 30 mm |
| Type: | Push to Test, Pilot Light |
| Material: | Plastic |
| Volts AC: | 24 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Red |
| Size: | 30 mm |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Volts DC: | 24 |
| Type: | Push to Test, Pilot Light |
| Volts AC: | 24 |