Single Pole Female Plug, 636A Max, 313 MCM, Black

Item #: 260665

Cat #: 49F31-E

UPC: 078477275269

to view pricing and more.
Documents & Guides
Single Pole Female Plug, 636A Max, 313 MCM, Black

Overview

Single Pole Female Plug, 636A Max, 313 MCM, Black

Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 313 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLACK

Also known as: 078477275269, 49F31-E

Specifications

Mounting: Cable
Amps: 636
Phase: 1
Color: Black
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Amps: 636
Color: Black
IP/NEMA Rating: NEMA 3R