This product has been discontinued.

Heat Shrink Repair Sleeve, 400 - 1000 MCM, 36", Black
Item #: 260668
Cat #: CRLS-3-36-BLK
UPC:
to view pricing and more.
Documents & Guides
Heat Shrink Repair Sleeve, 400 to 1000 MCM, 36 Inch, 1 kV, Insulation Diameter Range: 2.70 to .95 Inch, Black, Suitable For Use Above Ground, Direct Burial, Submersible
Overview
Heat Shrink Repair Sleeve, 400 to 1000 MCM, 36 Inch, 1 kV, Insulation Diameter Range: 2.70 to .95 Inch, Black, Suitable For Use Above Ground, Direct Burial, Submersible
Also known as: CRLS-3-36-BLK
Specifications
| Length: | 3 ft |
| Volts AC: | 1kV |
| Color: | Black |
| Allowable Gauge Range: | 400 - 1000 |
| Length: | 3 ft |
| Color: | Black |
| Volts AC: | 1kV |
| Allowable Gauge Range: | 400 - 1000 |