Replacement Contact for 1-Pole Connector, Female, 444 MCM, 796A

Item #: 260728

Cat #: 49F44-C

UPC: 078477280706

to view pricing and more.
Documents & Guides
Replacement Contact for Single Pole Connector, Female, 444 MCM, 796A

Overview

Replacement Contact for Single Pole Connector, Female, 444 MCM, 796A

Female, Plug Contact, Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - ALUMINUM

Also known as: 078477280706, 49F44-C

Specifications

Amps: 796
Mounting: Cable
Phase: 1
Color: Aluminum
Material: Thermoplastic Vulcanizate (TPV)
Amps: 796
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Cable
Color: Aluminum